Shop CLEVELAND
See all product information
5-Flute Carbide HPSquare Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 7/16x7/16x9/16x2-1/2
Mfr # C80437
Zoro # G8845487
product price:Â $64.75
/eaKey Features
Number of Flutes
5
End Mill Style
Square
Finish
TiAlN
Length of Cut
0.5625 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C80437
Zoro #
G8845487
UPC #
697334804376
Country of Origin
United States
Dimensions
Length of Cut
0.5625 in
Milling Diameter
7/16"
Dimension Type
Fractional Inch
Overall Length
2 1/2 in
Shank Dia.
7/16 in
Milling Dia.
0.4375 in
Description
Square End Mill, 0.4375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.5625 in, Overall Length 2 1/2 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.