Shop CLEVELAND
See all product information
5-Flute Carbide HPSquare Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 9/16x9/16x1-1/2x3-1/2
Mfr # C80443
Zoro # G8845541
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
5
End Mill Style
Square
Finish
TiAlN
Length of Cut
1.5 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C80443
Zoro #
G8845541
UPC #
697334804437
Country of Origin
United States
Dimensions
Length of Cut
1.5 in
Milling Diameter
9/16"
Dimension Type
Fractional Inch
Milling Dia.
0.5625 in
Shank Dia.
9/16 in
Overall Length
3 1/2 in
Description
Square End Mill, 0.5625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1.5 in, Overall Length 3 1/2 in, Shank Dia. 9/16 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.