5-Flute High-Perf End Mill for Ferrous Matl CTD CEM-V2-5R-TA AP/MAX SC Crn Rad 1x1x2-1/4x5x0.06CR

  • Mfr # C80607

  • Zoro # G8846476


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
End Mill Style
Corner-Radius
Length of Cut
2.25 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C80607
Zoro #
G8846476
UPC #
697334806073
Country of Origin
United States

Dimensions

Length of Cut
2.25 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Milling Dia.
1 in
Shank Dia.
1 in
Overall Length
5 in
Corner Radius
0.06 in

Details

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
Yes
List Number
CEM-V2-5R-TA
Non Ferrous (N) Compatibility
No
Grade
High Performance
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
No
Item
Corner Radius End Mill
Stainless (M) Compatibility
Yes
Helix Angle
38 Degrees
Single End/Double End
Single
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Finish - Machining
TiAlN
Material - Machining
Carbide
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Material Grade - Machining
High Performance
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Flute Spacing
Variable
Secondary Material Application
Hardened Steel
Max. Helix Angle
38 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
H

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.06 in, 2.25 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.