Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-Flute PM+ HSS-E Square CC Single Course Roughing End Mill CTD PMRC Bright 1-1/4x1-1/4x3x5-1/2

  • Mfr # C43239

  • Zoro # G2977718


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1-1/4"
End Mill Material
Powdered Metal
Number of Flutes
5
Length of Cut
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C43239
Zoro #
G2977718
UPC #
697334432395
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1-1/4"
Length of Cut
3 in
Shank Dia.
1 1/4 in
Overall Length
5 1/2 in
Milling Dia.
1.25 in
Corner Radius
0.000 in

Details

End Mill Material
Powdered Metal
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Heavy Duty
End Mill Application
Roughing
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
Weldon
Item
Roughing End Mill
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Style
Square
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
List Number
PMRC
Pitch
Coarse
Measurement System
Inch
Material - Machining
Powdered Metal
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
Heavy Duty
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Steel
Chip-Breaker
Chip-Breaker Included
Secondary Material Application ISO Code
M, S
Max. Helix Angle
30 Degrees
Secondary Material Application
Stainless Steel, Titanium
Flute Spacing
Fixed
Min. Helix Angle
30 Degrees
Flute Type
Spiral
Coolant Fed
Non-Coolant Through

Description

Roughing End Mill, 1.25 in Milling Dia., Powdered Metal, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.