Zoro Homepage

5-Flute PM+ HSS-E Square CC Single Course Roughing End Mill CTD PMRC Bright 1-1/8x1x2x4-1/2

  • Mfr # C43237

  • Zoro # G2977550


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1-1/8"
End Mill Material
Powdered Metal
Number of Flutes
5
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C43237
Zoro #
G2977550
UPC #
697334432371
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1-1/8"
Length of Cut
2 in
Shank Dia.
1 in
Overall Length
4 1/2 in
Milling Dia.
1.125 in
Corner Radius
0.000 in

Details

End Mill Material
Powdered Metal
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Heavy Duty
End Mill Style
Square
Shank Type
Weldon
Helix Angle
30 Degrees
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Item
Roughing End Mill
End Mill Application
Roughing
Finish
Bright (Uncoated)
Super Alloy (S) Compatibility
Yes
List Number
PMRC
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Pitch
Coarse
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Powdered Metal
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
Heavy Duty
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Steel
Chip-Breaker
Chip-Breaker Included
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Min. Helix Angle
30 Degrees
Secondary Material Application ISO Code
M, S
Secondary Material Application
Stainless Steel, Titanium
Flute Type
Spiral

Description

Roughing End Mill, 1.125 in Milling Dia., Powdered Metal, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.