Zoro Homepage

5-Flute PM+ HSS-E Square CC Single Course Roughing End Mill CTD PMRC Bright 1x1x1x3-1/2

  • Mfr # C43235

  • Zoro # G2977602


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
Powdered Metal
Number of Flutes
5
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C43235
Zoro #
G2977602
UPC #
697334432357
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
1 in
Shank Dia.
1 in
Overall Length
3 1/2 in
Corner Radius
0.000 in
Milling Dia.
1 in

Details

End Mill Material
Powdered Metal
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Heavy Duty
Item
Roughing End Mill
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Style
Square
Shank Type
Weldon
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Helix Angle
30 Degrees
List Number
PMRC
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Application
Roughing
Finish
Bright (Uncoated)
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Powdered Metal
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
Heavy Duty
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, P, S
Chip-Breaker
Chip-Breaker Included
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 1 in Milling Dia., Powdered Metal, Uncoated, Weldon Flat, Length of Cut 1 in, Overall Length 3 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.