Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-Flute PM+ HSS-E Square CC Single Course Roughing End Mill CTD PMRC-TN TiN 7/8x7/8x7/8x3-1/8

  • Mfr # C32227

  • Zoro # G2965483


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/8"
End Mill Material
Powdered Metal
Number of Flutes
5
Length of Cut
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C32227
Zoro #
G2965483
UPC #
697334322276
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/8"
Length of Cut
0.875 in
Shank Dia.
7/8 in
Overall Length
3 1/8 in
Corner Radius
0.000 in
Milling Dia.
0.875 in

Details

End Mill Material
Powdered Metal
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Heavy Duty
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
Shank Type
Weldon
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Finish
Tin
List Number
PMRC-TN
End Mill Style
Square
Stainless (M) Compatibility
Yes
End Mill Application
Roughing
Hardened (H) Compatibility
No
Item
Roughing End Mill
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
Powdered Metal
Finish - Machining
TiN
Material Grade - Machining
Heavy Duty
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, P, S
Chip-Breaker
Chip-Breaker Included
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.875 in Milling Dia., Powdered Metal, TiN, Weldon Flat, Length of Cut 0.875 in, Overall Length 3 1/8 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.