Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-Flute PM+ HSS-E Square CC Single Fine Roughing End Mill CTD PMRF-C-TC TiCN 1x1x3x5-1/2

  • Mfr # C41154

  • Zoro # G2976561


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
Powdered Metal
Number of Flutes
5
Length of Cut
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C41154
Zoro #
G2976561
UPC #
697334411543
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
3 in
Shank Dia.
1 in
Overall Length
5 1/2 in
Corner Radius
0.000 in
Milling Dia.
1 in

Details

End Mill Material
Powdered Metal
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Heavy Duty
Finish
Ticn
Helix Angle
42 Degrees
Hardened (H) Compatibility
No
Item
Roughing End Mill
End Mill Style
Square
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
List Number
PMRF-C-TC
Shank Type
Weldon
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Application
Roughing
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Pitch
Fine
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Material - Machining
Powdered Metal
Finish - Machining
TiCN
Material Grade - Machining
Heavy Duty
Primary Material Application
Steel
Primary Material Application ISO Code
P
Chip-Breaker
Chip-Breaker Included
Flute Type
Spiral
Min. Helix Angle
42 Degrees
Secondary Material Application
Stainless Steel, Titanium
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Max. Helix Angle
42 Degrees
Secondary Material Application ISO Code
M, S

Description

Roughing End Mill, 1 in Milling Dia., Powdered Metal, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.