#50 2065 PARABOLIC DRILL, 10PK
- Mfr # C16217
- Zoro # G823506359
product price:
$
3.39
/pk of 10, $0.34/ea
Sold in multiples of 3 pks for
$10.17
Key Features
Drill Bit Size
#50
Number of Flutes
2
Material - Machining
High Speed Steel
Flute Type
Spiral Flute
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C16217
- Zoro #
- G823506359
- UPC #
- 697334162179
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- #50
- Flute Length
- 1 in
- Thread Length
- 1/2 in
- Overall Length
- 2 in
Details
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Item
- Jobber Length Drill Bit
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Bright
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Type
- Notched
- Measurement System
- Inch
Description
118° Parabolic Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.