Shop CLEVELAND
See all product information
Create Account
5/64 2565TN PARABOLIC DRILL, 10PK
- Mfr # C05111
- Zoro # G723506039
product price:
$
10.79
/pk of 10, $1.08/ea
Key Features
Cutting Direction
Right Hand
Number of Flutes
2
Material - Machining
High Speed Steel
Shank Type
Straight Shank
Flute Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C05111
- Zoro #
- G723506039
- UPC #
- 697334051114
- Country of Origin
- United States
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Item
- Taper Length Drill Bit
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Notched
- Finish - Machining
- Titanium Nitride (TiN)
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Measurement System
- Inch
Dimensions
- Flute Length
- 2 in
- Drill Bit Size
- 5/64 in
- Overall Length
- 3-3/4 in
Description
118° HSS Parabolic Taper Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.