5/8-18 H2 4FL 1003 BOTTOM HAND TAP
- Mfr # C54793
- Zoro # G523507090
product price:Â
$
40.69
/ea
Key Features
Pitch Diameter Limit
H2
Thread Length
1.81 in
Tap Thread Size
5/8"-18
Number of Flutes
4
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C54793
- Zoro #
- G523507090
- UPC #
- 697334052203
- Country of Origin
- United States
- Item
- Hand Taps
- Number of Flutes
- 4
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
- Tap Thread Type
- UNF
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Tap Chamfer
- Bottoming
- Standards
- USCTI Table 302
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Application
- General Purpose
Dimensions
- Pitch Diameter Limit
- H2
- Thread Length
- 1.81 in
- Tap Thread Size
- 5/8"-18
- Depth of Cut
- 2 in
- Overall Length
- 3.81 in
Description
Bottoming Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.