583RH HSS CC FIN 3/16x3/8x1/2x2-3/8
- Mfr # C41245
- Zoro # G023506302
product price:Â
$
23.15
/ea
Key Features
System of Measurement
Inch
Spiral Direction
Right Hand
Finish
Bright
Thread Length
1.125 in
Number of Flutes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C41245
- Zoro #
- G023506302
- UPC #
- 697334412458
- Country of Origin
- United States
- System of Measurement
- Inch
- Spiral Direction
- Right Hand
- Finish
- Bright
- Number of Flutes
- 4
- Item
- High Speed Steel End Mill
- Shank Type
- Straight - Weldon Flat
- Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
Dimensions
- Thread Length
- 1.125 in
- Overall Length
- 2.375 in
- Length of Cut
- 1/2 in
Description
HSS Single End Multi-Flute Center Cutting Finisher
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.