#6-32 H1 3FL 1001 TAPER HAND TAP
- Mfr # C54211
- Zoro # G923506433
product price:Â
$
8.45
/ea
Key Features
Overall Length
2 in
Tap Thread Size
#6-32
Depth of Cut
1-1/2 in
System of Measurement
Inch
Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54211
- Zoro #
- G923506433
- UPC #
- 697334542117
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 in
- Tap Thread Size
- #6-32
- Depth of Cut
- 1-1/2 in
- Thread Length
- 0.69 in
- Pitch Diameter Limit
- H1
Details
- System of Measurement
- Inch
- Application
- General Purpose
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Number of Flutes
- 3
- Tap Chamfer
- Taper
- Tap Material
- High Speed Steel
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- Tap Thread Type
- UNC
Description
Taper Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.