#6-32 H1 3FL 1002 PLUG HAND TAP
- Mfr # C54212
- Zoro # G323506392
product price:Â
$
7.89
/ea
Key Features
Cutting Direction
Right Hand
Number of Flutes
3
Tap Thread Type
UNC
Thread Length
0.69 in
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54212
- Zoro #
- G323506392
- UPC #
- 697334542124
- Country of Origin
- United States
Dimensions
- Thread Length
- 0.69 in
- Overall Length
- 2 in
- Depth of Cut
- 1-1/2 in
- Pitch Diameter Limit
- H1
- Tap Thread Size
- #6-32
Details
- Cutting Direction
- Right Hand
- Number of Flutes
- 3
- Tap Thread Type
- UNC
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Item
- Hand Taps
- Tap Material
- High Speed Steel
- Standards
- USCTI Table 302
- Hole Type
- Blind Hole
- System of Measurement
- Inch
- Flute Type
- Straight Flute
- Tap Chamfer
- Plug
- Application
- General Purpose
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.