#6-32 H7 3FL 1002 PLUG HAND TAP
- Mfr # C54227
- Zoro # G923507164
product price:Â
$
8.45
/ea
Key Features
Pitch Diameter Limit
H7
Standards
USCTI Table 302
Shank Type
Straight Shank with Square
Tap Finish
Bright
Number of Flutes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54227
- Zoro #
- G923507164
- UPC #
- 697334542278
- Country of Origin
- United States
Dimensions
- Pitch Diameter Limit
- H7
- Thread Length
- 0.69 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- #6-32
- Overall Length
- 2 in
Details
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Number of Flutes
- 3
- System of Measurement
- Inch
- Tap Chamfer
- Plug
- Flute Type
- Straight Flute
- Hole Type
- Blind Hole
- Tap Thread Type
- UNC
- Application
- General Purpose
- Cutting Direction
- Right Hand
- Item
- Hand Taps
- Tap Material
- High Speed Steel
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.