#6-32 H7 3FL 1003 BOTTOM HAND TAP
- Mfr # C54228
- Zoro # G423506810
product price:Â
$
8.45
/ea
Key Features
Thread Length
0.69 in
Tap Thread Size
#6-32
Hole Type
Blind Hole
Tap Finish
Bright
Tap Chamfer
Bottoming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54228
- Zoro #
- G423506810
- UPC #
- 697334542285
- Country of Origin
- United States
Dimensions
- Thread Length
- 0.69 in
- Tap Thread Size
- #6-32
- Pitch Diameter Limit
- H7
- Overall Length
- 2 in
- Depth of Cut
- 2 in
Details
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Tap Chamfer
- Bottoming
- Application
- General Purpose
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Tap Material
- High Speed Steel
- Flute Type
- Straight Flute
- Tap Thread Type
- UNC
- Number of Flutes
- 3
- System of Measurement
- Inch
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
Description
Bottoming Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.