#6-40 H2 2FL 1002 PLUG HAND TAP
- Mfr # C54229
- Zoro # G023506951
product price:Â
$
8.65
/ea
Key Features
Application
General Purpose
Depth of Cut
1-1/2 in
Tap Thread Type
UNF
Flute Type
Straight Flute
Standards
USCTI Table 302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54229
- Zoro #
- G023506951
- UPC #
- 697334048664
- Country of Origin
- United States
Dimensions
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- #6-40
- Overall Length
- 2 in
- Thread Length
- 0.69 in
- Pitch Diameter Limit
- H2
Details
- Application
- General Purpose
- Tap Thread Type
- UNF
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
- Tap Chamfer
- Plug
- Number of Flutes
- 2
- Item
- Hand Taps
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.