6-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-4B-TC TiCN 1x1x2x4-1/2

  • Mfr # C32786

  • Zoro # G2967452


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
Cobalt
Number of Flutes
6
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C32786
Zoro #
G2967452
UPC #
697334327868
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
2 in
Shank Dia.
1 in
Milling Dia.
1 in
Corner Radius
0.000"
Overall Length
4 1/2 in

Details

End Mill Material
Cobalt
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Finish
Ticn
Cutting Direction
Right Hand
End Mill Style
Ball Nose
List Number
HGC-4B-TC
Non Ferrous (N) Compatibility
No
Item
Ball End Mill
Super Alloy (S) Compatibility
Yes
End Mill Application
Finishing
Shank Type
Weldon
Steel (P) Compatibility
Yes
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
M, P, S
Measurement System
Inch
Material - Machining
Cobalt
Primary Material Application
Stainless Steel, Steel
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Material Applications
Carbon Steel, Alloy Steel, Stainless Steel, Hi-Temp Alloy
Spiral Direction
Right Hand
Secondary Material Application
Aluminum
Secondary Material Application ISO Code
N
Flute Type
Spiral
Flute Spacing
Fixed
Min. Helix Angle
30 Degrees

Description

Ball End Mill, 1 in Milling Dia., Cobalt, TiCN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.