6-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C-TC TiCN 2x2x4x7-3/4

  • Mfr # C32645

  • Zoro # G2966463


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
2"
End Mill Material
Cobalt
Number of Flutes
6
Length of Cut
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C32645
Zoro #
G2966463
UPC #
697334326458
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
2"
Length of Cut
4 in
Shank Dia.
2 in
Overall Length
7 3/4 in
Corner Radius
0.000 in
Milling Dia.
2 in

Details

End Mill Material
Cobalt
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
End Mill Style
Square
Non Ferrous (N) Compatibility
No
Item
Square End Mill
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Shank Type
Weldon
End Mill Application
Finishing
List Number
HGC-4C-TC
Super Alloy (S) Compatibility
Yes
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Finish
Ticn
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Material - Machining
Cobalt
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
S
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application
Nickel, Titanium

Description

Square End Mill, 2 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 4 in, Overall Length 7 3/4 in, Shank Dia. 2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.