6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 3/4x3/4x4x6-1/4

  • Mfr # C42923

  • Zoro # G2977219


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/4"
End Mill Material
Cobalt
Number of Flutes
6
Length of Cut
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C42923
Zoro #
G2977219
UPC #
697334429234
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
4 in
Shank Dia.
3/4 in
Overall Length
6 1/4 in
Milling Dia.
0.75 in
Corner Radius
0.000 in

Details

End Mill Material
Cobalt
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Hardened (H) Compatibility
No
End Mill Style
Square
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
Shank Type
Weldon
Cast Iron (K) Compatibility
No
Item
Square End Mill
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
Yes
List Number
HGC-4C
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Finish
Bright (Uncoated)
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Steel
Primary Material Application ISO Code
N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Min. Helix Angle
30 Degrees
Max. Helix Angle
30 Degrees
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S

Description

Square End Mill, 0.75 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 4 in, Overall Length 6 1/4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.