6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1-1/2x1-1/4x8x10-1/2

  • Mfr # C32717

  • Zoro # G2966798


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1-1/2"
End Mill Material
Cobalt
Number of Flutes
6
Length of Cut
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C32717
Zoro #
G2966798
UPC #
697334327172
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1-1/2"
Length of Cut
8 in
Shank Dia.
1 1/4 in
Overall Length
11 1/2 in
Corner Radius
0.000 in
Milling Dia.
1.5 in

Details

End Mill Material
Cobalt
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Helix Angle
30 Degrees
End Mill Style
Square
Finish
Tin
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Item
Square End Mill
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
List Number
HGC-4C-TN
Shank Type
Weldon
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Max. Helix Angle
30 Degrees

Description

Square End Mill, 1.5 in Milling Dia., Cobalt, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 8 in, Overall Length 11 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.