6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiCN 1-3/8x1x2x4-1/2

  • Mfr # C75085

  • Zoro # G2978829


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1-3/8"
End Mill Material
High Speed Steel
Number of Flutes
6
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C75085
Zoro #
G2978829
UPC #
662355750858
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1-3/8"
Length of Cut
2 in
Shank Dia.
1 in
Overall Length
4 1/2 in
Corner Radius
0.000 in
Milling Dia.
1.375 in

Details

End Mill Material
High Speed Steel
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Super Alloy (S) Compatibility
No
Finish
Ticn
Cutting Direction
Right Hand
Shank Type
Weldon
Cast Iron (K) Compatibility
Yes
Item
Square End Mill
Helix Angle
30 Degrees
List Number
HG-4C-TC
End Mill Style
Square
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Flute Spacing
Fixed

Description

Square End Mill, 1.375 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.