6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiCN 1x5/8x1-7/8x4

  • Mfr # C75073

  • Zoro # G2978777


product price:  $94.79
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
High Speed Steel
Number of Flutes
6
Length of Cut
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C75073
Zoro #
G2978777
UPC #
662355750735
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
1.875 in
Shank Dia.
5/8 in
Overall Length
4 in
Corner Radius
0.000 in
Milling Dia.
1 in

Details

End Mill Material
High Speed Steel
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
End Mill Application
Finishing
Item
Square End Mill
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
List Number
HG-4C-TC
Finish
Ticn
End Mill Style
Square
Shank Type
Weldon
Super Alloy (S) Compatibility
No
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Material - Machining
High Speed Steel
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum

Description

Square End Mill, 1 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 1.875 in, Overall Length 4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.