6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1-1/8x3/4x1-3/8
Mfr # C75051
Zoro # G2978503
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Fractional Inch
Milling Diameter
1-1/8"
End Mill Material
High Speed Steel
Number of Flutes
6
Length of Cut
1.375 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C75051
Zoro #
G2978503
UPC #
662355750513
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
1-1/8"
Length of Cut
1.375 in
Shank Dia.
3/4 in
Overall Length
3 5/8 in
Milling Dia.
1.125 in
Corner Radius
0.000 in
Description
Square End Mill, 1.125 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.375 in, Overall Length 3 5/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.