6-Flute PM+ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 3/4x3/4x1-5/8x3-7/8

  • Mfr # C42516

  • Zoro # G2977383


product price:  $72.79
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/4"
End Mill Material
Powdered Metal
Number of Flutes
6
Length of Cut
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C42516
Zoro #
G2977383
UPC #
697334425168
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
1.625 in
Shank Dia.
3/4 in
Overall Length
3 7/8 in
Corner Radius
0.000 in
Milling Dia.
0.75 in

Details

End Mill Material
Powdered Metal
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Heavy Duty
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Helix Angle
37 Degrees
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Application
Finishing
List Number
PM-4
Item
Square End Mill
Shank Type
Weldon
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type - Machining
Weldon Flat
Material - Machining
Powdered Metal
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
Heavy Duty
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Chip-Breaker
Chip-Breaker Not Included
Min. Helix Angle
37 Degrees
Secondary Material Application
Stainless Steel, Steel, Titanium
Max. Helix Angle
37 Degrees
Secondary Material Application ISO Code
M, P, S
Flute Type
Spiral
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.75 in Milling Dia., Powdered Metal, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.625 in, Overall Length 3 7/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.