6-Flute PM+ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 1x1x1x3-1/2

  • Mfr # C31937

  • Zoro # G2964269


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/4"
End Mill Material
Powdered Metal
Number of Flutes
6
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C31937
Zoro #
G2964269
UPC #
697334319375
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
1 in
Shank Dia.
1 in
Overall Length
3 1/2 in
Milling Dia.
1 in
Corner Radius
0.000 in

Details

End Mill Material
Powdered Metal
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Heavy Duty
Stainless (M) Compatibility
Yes
Finish
Tin
Item
Square End Mill
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Non Ferrous (N) Compatibility
No
Shank Type
Weldon
List Number
PM-4-TN
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
End Mill Style
Square
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Helix Angle
37 Degrees
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Material - Machining
Powdered Metal
Drilling Tool Configuration
Individual
Finish - Machining
TiN
Material Grade - Machining
Heavy Duty
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
37 Degrees
Secondary Material Application ISO Code
M, P, S
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel, Steel, Titanium
Min. Helix Angle
37 Degrees
Flute Type
Spiral
Flute Spacing
Fixed

Description

Square End Mill, 1 in Milling Dia., Powdered Metal, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1 in, Overall Length 3 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.