Shop CLEVELAND
See all product information
Create Account
#8-32 H1 4FL 1002 PLUG HAND TAP
- Mfr # C54261
- Zoro # G223506409
product price:Â
$
8.65
/ea
Key Features
Depth of Cut
1-1/2 in
Application
General Purpose
Tap Material
High Speed Steel
Pitch Diameter Limit
H1
Shank Type
Straight Shank with Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54261
- Zoro #
- G223506409
- UPC #
- 697334542612
- Country of Origin
- United States
Dimensions
- Depth of Cut
- 1-1/2 in
- Pitch Diameter Limit
- H1
- Thread Length
- 3/4 in
- Overall Length
- 2.13 in
- Tap Thread Size
- #8-32
Details
- Application
- General Purpose
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- Cutting Direction
- Right Hand
- Number of Flutes
- 4
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Item
- Hand Taps
- System of Measurement
- Inch
- Hole Type
- Blind Hole
- Tap Chamfer
- Plug
- Flute Type
- Straight Flute
- Tap Thread Type
- UNC
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.