Shop CLEVELAND
See all product information
Create Account
#8-32 H1 4FL 1003 BOTTOM HAND TAP
- Mfr # C54262
- Zoro # G723506565
product price:Â
$
8.65
/ea
Key Features
Tap Thread Type
UNC
Number of Flutes
4
Flute Type
Straight Flute
Cutting Direction
Right Hand
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C54262
- Zoro #
- G723506565
- UPC #
- 697334542629
- Country of Origin
- United States
- Tap Thread Type
- UNC
- Item
- Hand Taps
- Number of Flutes
- 4
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Application
- General Purpose
- Hole Type
- Blind Hole
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Standards
- USCTI Table 302
- Tap Chamfer
- Bottoming
Dimensions
- Pitch Diameter Limit
- H1
- Thread Length
- 3/4 in
- Depth of Cut
- 2 in
- Overall Length
- 2.13 in
- Tap Thread Size
- #8-32
Description
Bottoming Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.