Shop CLEVELAND
See all product information
Create Account
#8-36 H1 4FL 1002 PLUG HAND TAP
- Mfr # C54288
- Zoro # G323506538
product price:Â
$
8.65
/ea
Key Features
Standards
USCTI Table 302
Cutting Direction
Right Hand
Thread Length
3/4 in
Tap Finish
Bright
Tap Thread Size
#8-36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C54288
- Zoro #
- G323506538
- UPC #
- 697334048718
- Country of Origin
- United States
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Number of Flutes
- 4
- Application
- General Purpose
- Hole Type
- Blind Hole
- Tap Chamfer
- Plug
- Item
- Hand Taps
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- Tap Thread Type
- UNF
Dimensions
- Thread Length
- 3/4 in
- Tap Thread Size
- #8-36
- Overall Length
- 2.13 in
- Depth of Cut
- 1-1/2 in
- Pitch Diameter Limit
- H1
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.