Shop CLEVELAND
See all product information
Create Account
9/16-18 H2 4FL 1002 PLUG HAND TAP
- Mfr # C54764
- Zoro # G323507313
product price:Â
$
36.75
/ea
Key Features
Tap Finish
Bright
Thread Length
1.66 in
Depth of Cut
1-1/2 in
Cutting Direction
Right Hand
Overall Length
3.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54764
- Zoro #
- G323507313
- UPC #
- 697334547648
- Country of Origin
- United States
Dimensions
- Thread Length
- 1.66 in
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.59 in
- Pitch Diameter Limit
- H2
- Tap Thread Size
- 9/16"-18
Details
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Application
- General Purpose
- Number of Flutes
- 4
- System of Measurement
- Inch
- Hole Type
- Blind Hole
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
- Tap Thread Type
- UNF
- Tap Chamfer
- Plug
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.