9/64 2565TN PARABOLIC DRILL, 10PK
- Mfr # C05135
- Zoro # G623506320
product price:
$
12.19
/pk of 10, $1.22/ea
Key Features
Spiral Direction
Right Hand
Flute Length
3 in
Drill Bit Point Type
Notched
Drill Bit Point Angle
118 Degrees
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C05135
- Zoro #
- G623506320
- UPC #
- 697334051350
- Country of Origin
- United States
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Notched
- Drill Bit Point Angle
- 118 Degrees
- Shank Type
- Straight Shank
- Cutting Direction
- Right Hand
- Finish - Machining
- Titanium Nitride (TiN)
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Item
- Taper Length Drill Bit
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
Dimensions
- Flute Length
- 3 in
- Overall Length
- 5.375 in
- Drill Bit Size
- 9/64 in
Description
118° HSS Parabolic Taper Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.