Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aircraft Extension Drill, Spiral Flute, RH

  • Mfr # C13246

  • Zoro # G209215271


product price: $20.95
/ea
Sold in multiples of 6 for $125.70

Key Features

Drill Bit Size
27/64 in
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C13246
Zoro #
G209215271
UPC #
697334020530
Country of Origin
United States

Dimensions

Drill Bit Size
27/64 in
Overall Length
6 in
Shank Dia.
27/64 in
Maximum Drilling Depth
3 59/64 in
Depth:Dia. Ratio
4xD
Flute Length
3 15/16 in
Drill Length Class
Aircraft Extension
Shank Length
2 1/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Standards
NAS 907 Type B
Decimal Equivalent
0.4219
Flute Type
Spiral
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
List Number
3957-6
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Drill Bit Point Type
Split Point
Aircraft Drill
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Material Grade - Machining
Heavy Duty
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees

Description

Aircraft Extension Drill, Drill Bit Size 27/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining Heavy Duty, Maximum Drilling Depth 3 59/64 in, Fractional Inch, 4xD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.