Zoro Homepage

Annular Cutter

  • Mfr # C34065

  • Zoro # G003664367


product price: $43.99
/ea

Key Features

Annular Cutter Drive Style
Two-Flat
Shank Diameter
3/4 in
Decimal Equivalent
0.8125
Overall Length
2 5/16 in
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C34065
Zoro #
G003664367
UPC #
662355012888
Country of Origin
China

Dimensions

Shank Diameter
3/4 in
Overall Length
2 5/16 in
Cutter Diameter
13/16 in
For Chuck Size
3/4 in
Maximum Cutting Depth
1 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Two-Flat
Decimal Equivalent
0.8125
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Series
4500
Sub Brand
Cleline Annular Cutter
Shank Type - Machining
Weldon Flat
Pilot Pin Included
Yes
Stack Cut Teeth
No
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
For Tool Type
Rotary Drill
Primary Material Application
Aluminum, Construction Steel, Copper, Mild Steel, Plastics, Structural Steel
For Use with Pilot Pin
C34100
Standards
ANSI
Drill Bit Style
Annular Cutter

Description

Annular Cutter, High Speed Steel, Bright (Uncoated), 13/16 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.