Zoro Homepage

Annular Cutter

  • Mfr # C34067

  • Zoro # G403664363


product price: $54.65
/ea

Key Features

Annular Cutter Drive Style
Two-Flat
Series
4500
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Sub Brand
Cleline Annular Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C34067
Zoro #
G403664363
UPC #
662355012901
Country of Origin
China

Dimensions

Shank Diameter
3/4 in
Overall Length
2 5/16 in
Cutter Diameter
1 in
Maximum Cutting Depth
1 in
For Chuck Size
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Two-Flat
Series
4500
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Sub Brand
Cleline Annular Cutter
Measurement System
Fractional Inch
Decimal Equivalent
1
Spiral Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Pilot Pin Included
Yes
For Tool Type
Rotary Drill
For Use with Pilot Pin
C34100
Standards
ANSI
Primary Material Application
Aluminum, Construction Steel, Copper, Mild Steel, Plastics, Structural Steel
Drill Bit Style
Annular Cutter
Stack Cut Teeth
No

Description

Annular Cutter, High Speed Steel, Bright (Uncoated), 1 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.