Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annular Cutter

  • Mfr # C34083

  • Zoro # G103664380


product price: $67.75
/ea

Key Features

Annular Cutter Drive Style
Two-Flat
Measurement System
Fractional Inch
Decimal Equivalent
0.875
Shank Diameter
3/4 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C34083
Zoro #
G103664380
UPC #
662355013069
Country of Origin
China

Dimensions

Shank Diameter
3/4 in
Cutter Diameter
7/8 in
Overall Length
3 7/16 in
For Chuck Size
3/4 in
Maximum Cutting Depth
2 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Two-Flat
Measurement System
Fractional Inch
Decimal Equivalent
0.875
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Sub Brand
Cleline Annular Cutter
Series
4501
Spiral Direction
Right Hand
For Tool Type
Rotary Drill
Finish - Machining
Bright (Uncoated)
Drill Bit Style
Annular Cutter
Standards
ANSI
Primary Material Application
Aluminum, Construction Steel, Copper, Mild Steel, Plastics, Structural Steel
For Use with Pilot Pin
C34101
Pilot Pin Included
Yes
Stack Cut Teeth
No

Description

Annular Cutter, High Speed Steel, Bright (Uncoated), 7/8 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.