Shop CLEVELAND
See all product information
Create Account
Ball End Mill, 0.1875 in, Carbide
- Mfr # C70909
- Zoro # G315705277
product price:Â
$
46.15
/ea
Key Features
Number of Flutes
7
Length of Cut
0.4375 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C70909
- Zoro #
- G315705277
- UPC #
- 697334050506
- Country of Origin
- United States
- Number of Flutes
- 7
- Single End/Double End
- Single
- End Mill Cutting Type
- Center Cutting
- Helix Angle
- 38 Degrees
- End Mill Style
- Ball Nose
- List Number
- CEM-V-4B-TM
- Item
- Ball End Mill
- Cutting Direction
- Right Hand
- End Mill Application
- Finishing
- Material Grade - Machining
- High Performance
- Secondary Material Application
- Stainless Steel
- Measurement System
- Inch
- Flute Spacing
- Variable
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Secondary Material Application ISO Code
- M
- Primary Material Application ISO Code
- K, P, S
- Primary Material Application
- Cast Iron, Nickel, Steel, Titanium
- Flute Type
- Spiral
- Spiral Direction
- Right Hand
- Finish - Machining
- T-Max
- For Material Hardness
- 38 HRC
Dimensions
- Length of Cut
- 0.4375 in
- Shank Dia.
- 3/16 in
- Overall Length
- 2 in
- Milling Dia.
- 0.1875 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
High Performance Single End Mill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.