Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 1 in, Carbide

  • Mfr # C70918

  • Zoro # G015705300


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
End Mill Style
Ball Nose
List Number
CEM-V-4B-TM
Helix Angle
38 Degrees
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70918
Zoro #
G015705300
UPC #
697334050599
Country of Origin
United States

Dimensions

Overall Length
5 in
Milling Dia.
1 in
Length of Cut
2.25 in
Shank Dia.
1 in

Details

End Mill Style
Ball Nose
Item
Ball End Mill
List Number
CEM-V-4B-TM
Helix Angle
38 Degrees
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Cutting Direction
Right Hand
Number of Flutes
7
Measurement System
Inch
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
M
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P, S
Flute Spacing
Variable
For Material Hardness
38 HRC
Material - Machining
Carbide
Finish - Machining
T-Max
Flute Type
Spiral
Spiral Direction
Right Hand
Secondary Material Application
Stainless Steel
Primary Material Application
Cast Iron, Nickel, Steel, Titanium

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.