Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Nose Single End Mill

  • Mfr # C75305

  • Zoro # G201253066


product price: $77.25
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
2 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75305
Zoro #
G201253066
UPC #
662355753057
Country of Origin
United States

Dimensions

Length of Cut
2 in
Shank Dia.
3/4 in
Overall Length
4 1/4 in
Milling Dia.
0.8125 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Style
Ball Nose
List Number
HG-2B
Measurement System
Inch
End Mill Application
Finishing
Shank Type - Machining
Weldon Flat
Item
Bright High-Speed Steel Ball Nose Single End Mill
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Material Applications
Aluminum, Carbon Steel, Alloy Steel, Cast Iron
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand

Description

Bright High-Speed Steel Ball Nose Single End Mill, 0.8125 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.