Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Flange, 1In Dia

  • Mfr # WR50074

  • Zoro # G7284916


product price: $372.99
/ea
Free Shipping & Returns

Key Features

For Use With
Rotisserie Convection Oven
For Use With Mfr. Model Number
BMR32
Product Type
Flange Bearing
Overall Width
1 in
Compatible with Manufacturer Model Number
BMR32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR50074
Zoro #
G7284916
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 in

Details

Item
Bearing,Flange,1In Dia
For Use With
Rotisserie Convection Oven
For Use With Mfr. Model Number
BMR32
Product Type
Flange Bearing
Compatible with Manufacturer Model Number
BMR32
For Use with Mfr Model Number
BMR32
Compatible Manufacturer Part Number
BMR32
Compatible with Mfr. Model No.
BMR32
Compatible Manufacturer Model Number
BMR32
Compatible with Manufacturer Model No.
BMR32
Compatible Pump Manufacturer Part Number
BMR32
Compatible Mfr. Model Number
BMR32

Description

Bearing,Flange,1In Dia, For Use With Rotisserie Convection Oven, Product Type Flange Bearing, Compatible Manufacturer Part Number BMR32, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.