Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bridge Reamer, Spiral, 12 in

  • Mfr # C23821

  • Zoro # G909197846


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Taper
Shank Dia.
MT3
Overall Length
12 in
Finish - Machining
Steam Oxide
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C23821
Zoro #
G909197846
UPC #
697334238218
Country of Origin
South Africa

Dimensions

Shank Dia.
MT3
Overall Length
12 in
Flute Length
7 3/8 in
Reamer Size
1 in
Size - Decimal
1.0000 in
Cutting Dia. Tolerance
0.0001 in/+0.0005 in

Details

Item
Bridge Reamer
Shank Type - Machining
Taper
Finish - Machining
Steam Oxide
Flute Type
Spiral
Spiral Direction
Left Hand
Cutting Direction - Machining
Right Hand
Decimal Equivalent
1.0000 in
Measurement System
Decimal Inch
Material - Machining
High Speed Steel
Number of Flutes
4

Description

Bridge Reamer, Taper, High Speed Steel, Steam Oxide, 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.