Zoro Homepage

Carb, Jobber, Drill, 118deg, 4facet pt, 8.0MM

  • Mfr # C47253

  • Zoro # G708641762


product price: $48.95
/ea

Key Features

Overall Length
117 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
8 mm
Shank Dia.
8 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C47253
Zoro #
G708641762
UPC #
697334472537
Country of Origin
United States

Dimensions

Overall Length
117 mm
Drill Bit Size
8 mm
Shank Dia.
8 mm
Maximum Drilling Depth
56.2 mm
Flute Length
75 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
Standards
Not Rated
Measurement System
Metric
Decimal Equivalent
0.3150
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
4 Facet

Description

Jobber Length Drill Bit, Drill Bit Size 8 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.3150, Metric, Drill Bit Point Type 4 Facet, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.