Zoro Homepage

Carb, Jober, Drill, 118deg, 4facet pt, 11.0MM

  • Mfr # C47259

  • Zoro # G708641724


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
142 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
11 mm
Shank Dia.
11 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C47259
Zoro #
G708641724
UPC #
697334472599
Country of Origin
United States

Dimensions

Overall Length
142 mm
Drill Bit Size
11 mm
Shank Dia.
11 mm
Maximum Drilling Depth
70.5 mm
Flute Length
94 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Standards
Not Rated
Decimal Equivalent
0.4331
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel
Drill Bit Point Type
4 Facet

Description

Jobber Length Drill Bit, Drill Bit Size 11 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.4331, Metric, Drill Bit Point Type 4 Facet, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.