Zoro Homepage

Carbide Thread Mill, 0.4370" Length Cut

  • Mfr # C95052

  • Zoro # G809197502


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.000 in
Shank Dia.
0.3125 in
Length of Cut
0.4370 in
Number of Flutes
4
Thread Size
1/8-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C95052
Zoro #
G809197502
UPC #
697334950523
Country of Origin
United States

Dimensions

Overall Length
4.000 in
Shank Dia.
0.3125 in
Length of Cut
0.4370 in
Thread Size
1/8-27
Cutter Dia.
0.3100 in

Details

Item
Carbide Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Cutting Direction
Neutral
Thread Standard
NPT/NPTF
Pitch
27 TPI
Material Applications
Cast Iron, Hardened Steel, Special Alloy, Stainless Steel, Steel
Flute Type
Helical
List Number
CTMNPC
Drilling Tool Configuration
Individual
Pitch Range
27
Primary Material Application
Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel, PH Stainless Steel
Measurement System
Decimal Inch

Description

Helical, Carbide Thread Mill, NPT, NPTF, Carbide, TiAlN, 0.3100 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.