Zoro Homepage

Carbide Thread Mill, 0.9000" Length Cut

  • Mfr # C95116

  • Zoro # G509197901


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.000 in
Shank Dia.
0.3750 in
Length of Cut
0.9000 in
Number of Flutes
4
Thread Size
7/16-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C95116
Zoro #
G509197901
UPC #
662355951163
Country of Origin
United States

Dimensions

Overall Length
3.000 in
Shank Dia.
0.3750 in
Length of Cut
0.9000 in
Thread Size
7/16-14
Cutter Dia.
0.3400 in
Thread Length
0.2140 in

Details

Item
Carbide Thread Mill
Number of Flutes
4
Finish - Machining
AlCrN
Material - Machining
Carbide
Thread Standard
UNC
Cutting Direction
Neutral
Pitch
14 TPI
Pitch Range
14
Material Applications
Cast Iron, Hardened Steel, Non-Ferrous Materials, Special Alloy, Stainless Steel, Steel
Measurement System
Decimal Inch
List Number
CMTM2
Primary Material Application
Alloy Steel, Austenitic Stainless Steel, Hardened Steel, Low Carbon Steel, Martensitic Stainless Steel, Ni, Co, Fe Based Super Alloy, PH Stainless Steel, Titanium Hi-Temp Alloy
Flute Type
Helical
Drilling Tool Configuration
Individual

Description

Helical, Carbide Thread Mill, UNC, Carbide, AlCrN, 0.3400 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.