Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Thread Mill, 0.9400" Length Cut

  • Mfr # C95125

  • Zoro # G109197974


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.500 in
Shank Dia.
0.2500 in
Length of Cut
0.9400 in
Number of Flutes
3
Thread Size
5/16-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C95125
Zoro #
G109197974
UPC #
662355951255
Country of Origin
United States

Dimensions

Overall Length
2.500 in
Shank Dia.
0.2500 in
Length of Cut
0.9400 in
Thread Size
5/16-24
Cutter Dia.
0.2400 in
Thread Length
0.1250 in

Details

Item
Carbide Thread Mill
Number of Flutes
3
Finish - Machining
AlCrN
Material - Machining
Carbide
Pitch
24 TPI
Cutting Direction
Neutral
Thread Standard
UNF
List Number
CMTM3
Primary Material Application
Alloy Steel, Austenitic Stainless Steel, Hardened Steel, Low Carbon Steel, Martensitic Stainless Steel, Ni, Co, Fe Based Super Alloy, PH Stainless Steel, Titanium Hi-Temp Alloy
Material Applications
Cast Iron, Hardened Steel, Non-Ferrous Materials, Special Alloy, Stainless Steel, Steel
Drilling Tool Configuration
Individual
Flute Type
Helical
Measurement System
Decimal Inch
Pitch Range
24

Description

Helical, Carbide Thread Mill, UNF, Carbide, AlCrN, 0.2400 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.