Zoro Homepage

Carbide Thread Mill, 1.1250" Length Cut

  • Mfr # C95055

  • Zoro # G909197556


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.000 in
Shank Dia.
0.7500 in
Length of Cut
1.1250 in
Number of Flutes
5
Thread Size
1-11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C95055
Zoro #
G909197556
UPC #
697334950554
Country of Origin
United States

Dimensions

Overall Length
5.000 in
Shank Dia.
0.7500 in
Length of Cut
1.1250 in
Thread Size
1-11.5
Cutter Dia.
0.6200 in

Details

Item
Carbide Thread Mill
Number of Flutes
5
Finish - Machining
TiAlN
Material - Machining
Carbide
Pitch
11.5 TPI
Thread Standard
NPT/NPTF
Cutting Direction
Neutral
Drilling Tool Configuration
Individual
Pitch Range
11.5
Material Applications
Cast Iron, Hardened Steel, Special Alloy, Stainless Steel, Steel
Measurement System
Decimal Inch
List Number
CTMNPC
Primary Material Application
Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel, PH Stainless Steel
Flute Type
Helical

Description

Helical, Carbide Thread Mill, NPT, NPTF, Carbide, TiAlN, 0.6200 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.