Zoro Homepage

Carbide Thread Mill, 1.1430" Length Cut

  • Mfr # C95066

  • Zoro # G009197517


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.500 in
Shank Dia.
0.5000 in
Length of Cut
1.1430 in
Number of Flutes
4
Thread Size
1/2-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C95066
Zoro #
G009197517
UPC #
697334950660
Country of Origin
United States

Dimensions

Overall Length
3.500 in
Shank Dia.
0.5000 in
Length of Cut
1.1430 in
Thread Size
1/2-14
Cutter Dia.
0.4700 in

Details

Item
Carbide Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Thread Standard
BSPT
Cutting Direction
Neutral
Pitch
14 TPI
Material Applications
Cast Iron, Hardened Steel, Special Alloy, Stainless Steel, Steel
List Number
CTMBPT
Drilling Tool Configuration
Individual
Pitch Range
14
Primary Material Application
Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel, PH Stainless Steel
Measurement System
Decimal Inch
Flute Type
Helical

Description

Helical, Carbide Thread Mill, BSPT, Carbide, TiAlN, 0.4700 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.