Zoro Homepage

Carbide Thread Mill, 15.49 mm Length Cut

  • Mfr # C95144

  • Zoro # G709198005


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Length
63.50 mm
Shank Dia.
0.2500 in
Length of Cut
15.49 mm
Number of Flutes
3
Thread Size
M5x0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C95144
Zoro #
G709198005
UPC #
662355951446
Country of Origin
United States

Dimensions

Overall Length
63.50 mm
Shank Dia.
0.2500 in
Length of Cut
15.49 mm
Thread Size
M5x0.8
Cutter Dia.
0.1550 in
Thread Length
2.36 mm

Details

Item
Carbide Thread Mill
Number of Flutes
3
Finish - Machining
AlCrN
Material - Machining
Carbide
Cutting Direction
Neutral
Thread Standard
Metric
Pitch
0.80 mm
Material Applications
Cast Iron, Hardened Steel, Non-Ferrous Materials, Special Alloy, Stainless Steel, Steel
Drilling Tool Configuration
Individual
List Number
CMTMM3
Pitch Range
0.80 mm
Primary Material Application
Alloy Steel, Austenitic Stainless Steel, Hardened Steel, Low Carbon Steel, Martensitic Stainless Steel, Ni, Co, Fe Based Super Alloy, PH Stainless Steel, Titanium Hi-Temp Alloy
Measurement System
Decimal Inch
Flute Type
Helical

Description

Helical, Carbide Thread Mill, Metric, Carbide, AlCrN, 0.1550 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.