Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Thread Mill, 20.32 mm Length Cut

  • Mfr # C95137

  • Zoro # G409197933


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Length
76.20 mm
Shank Dia.
0.3750 in
Length of Cut
20.32 mm
Number of Flutes
3
Thread Size
M10x1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C95137
Zoro #
G409197933
UPC #
662355951378
Country of Origin
United States

Dimensions

Overall Length
76.20 mm
Shank Dia.
0.3750 in
Length of Cut
20.32 mm
Thread Size
M10x1.50
Cutter Dia.
0.3300 in
Thread Length
4.49 mm

Details

Item
Carbide Thread Mill
Number of Flutes
3
Finish - Machining
AlCrN
Material - Machining
Carbide
Pitch
1.50 mm
Cutting Direction
Neutral
Thread Standard
Metric
Measurement System
Decimal Inch
Flute Type
Helical
Pitch Range
1.50 mm
List Number
CMTMM2
Primary Material Application
Alloy Steel, Austenitic Stainless Steel, Hardened Steel, Low Carbon Steel, Martensitic Stainless Steel, Ni, Co, Fe Based Super Alloy, PH Stainless Steel, Titanium Hi-Temp Alloy
Material Applications
Cast Iron, Hardened Steel, Non-Ferrous Materials, Special Alloy, Stainless Steel, Steel
Drilling Tool Configuration
Individual

Description

Helical, Carbide Thread Mill, Metric, Carbide, AlCrN, 0.3300 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.