Zoro Homepage

Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/2-12UNF

  • Mfr # C65633

  • Zoro # G4590117


product price: $70.99
/ea

Key Features

Die Shape
Hex
Thread Type
UNF
Die Thread Size
1 1/2"-12
Die Material
Carbon Steel
Die Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65633
Zoro #
G4590117
UPC #
697334656333
Country of Origin
United States

Dimensions

Die Thread Size
1 1/2"-12
Die Thickness
1 in
Overall Width
2-9/16"
Hex Size (In.)
2-9/16
Thickness (In.)
1
Size
1-1/2"
Hex Size
2.3063 in
Thread Size
1 1/2"-12
Outside Dia.
2 9/16 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
UNF
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
Hand Threading
Material
Carbon Steel
Pitch
12
Material - Machining
Carbon Steel
Thread Standard
UNF
Primary Material Application ISO Code
H, K, M, N, O, P, S
For Tool Type
Rethreading
Secondary Material Application ISO Code
M
Primary Material Application
All Materials
Threads per Inch
12
Secondary Material Application
Stainless Steel
Finish - Machining
Bright
Die Type
Solid

Description

Hex Threading Die, Thread Size 1 1/2 In.-12, UNF, Solid, Outside Dia. 2 9/16 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type UNF, Threads per Inch 12, Thread Direction Right Hand, Die Thickness 1 in, Die Shape Hex, Hex Size 2.3063 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.